£2.45
Ex VAT
£2.94
Inc VAT
Product Details
Product Specification
Imperial
Thread BSW
Material steel
Class ≥Grade R
BS ≈1083 (1965)
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | R |
Head Shape | Hexagon Head |
Material | Steel |
Standards Met | BS 1083 (1965) |
Surface Treatment | Plain |
Thread | BSF |
Thread Direction | Right Hand |
Thread Size | 1/4 |
UNSPSC Code | 31161620 |