£5.69
Ex VAT
£6.83
Inc VAT
253 Variations Available
Product Details
Product Specification
UNC Thread BS1768.
Grade 5 Self-Colour.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 5 |
Head Shape | Hexagon Head |
Material | Steel |
Standards Met | BS 1768 DIN 931 |
Surface Treatment | Plain |
Thread | UNC |
Thread Direction | Right Hand |
Thread Size | 1/4 |
UNSPSC Code | 31161620 |