£1.47
Ex VAT
£1.76
Inc VAT
9 Variations Available
Product Details
Product Specification
Available in mild steel.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 25mm |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | 10mm |
UNSPSC Code | 31161620 |