£0.40
Ex VAT
£0.48
Inc VAT
Product Details
Product Specification
BA Thread BS57 - Self-Colour
High grade Alloy Steel to BS EN ISO 898 Grade 8.8. Suitable for all high tension applications. DIN 933.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | 2BA |
UNSPSC Code | 31161620 |