£3.67
Ex VAT
£4.40
Inc VAT
Product Details
Product Specification
UNC Thread. BS1768. Grade S. Self Colour.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Hexagon |
EAN | 4044521020099 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | 3/4 |
UNSPSC Code | 31161620 |