£12.09
Ex VAT
£14.51
Inc VAT
Product Details
Product Specification
Imperial BSW
Brass Cu2
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 40mm |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | 3/8 |
UNSPSC Code | 31161620 |