£0.66
Ex VAT
£0.79
Inc VAT
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | F593 |
Head Shape | Hexagon Head |
Material | Stainless Steel |
Material Grade | A2 |
Standards Met | ASME B18.2.1 BS 1768 |
Surface Treatment | Plain |
Thread | UNC |
Thread Direction | Right Hand |
Thread Size | 3/8 |
UNSPSC Code | 31161620 |