noscriptQualfast 3/8UNCx1.1/4 HEX HEAD BOLT (GR-5) QFT-631-0034R | Cromwell Tools

Qualfast

3/8UNCx1.1/4 HEX HEAD BOLT (GR-5)

SKU:

QFT6310034R

MPN:

QFT-631-0034R

£0.36

Ex VAT

£0.43

Inc VAT

IN STOCK (50+)

    Product Details

    UNC Thread BS1768.
    Grade 5 Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    5

    Head Shape

    Hexagon Head

    Material

    Steel

    Standards Met

    BS 1768 DIN 931

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Direction

    Right Hand

    Thread Size

    3/8

    UNSPSC Code

    31161620