Qualfast

3/8UNFx1.1/2 HEX HEAD BOLT (GR-8)

SKU:

QFT6310435V

MPN:

QFT-631-0435V

£0.26

Ex VAT

£0.31

Inc VAT

OUT OF STOCK

    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    8

    Head Shape

    Hexagon Head

    Material

    Steel

    Standards Met

    ASME B18.2.1 BS 1768

    Surface Treatment

    Plain

    Thread

    UNF

    Thread Direction

    Right Hand

    Thread Size

    3/8

    UNSPSC Code

    31161620