£0.24
Ex VAT
£0.29
Inc VAT
8 Variations Available
Product Details
Product Specification
Hex Head Bolt, UNF
A2 Stainless - Grade 70
BS1768
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 5 |
Head Shape | Hexagon Head |
Material | Steel |
Standards Met | ASME B18.2.1 BS 1768 |
Surface Treatment | Zinc Plated |
Thread | UNF |
Thread Direction | Right Hand |
Thread Size | 3/8 |
UNSPSC Code | 31161620 |