Qualfast

3/8UNFx2. HEX HEAD BOLT (GR-5)

SKU:

QFT6310524B

MPN:

QFT-631-0524B

£1.57

Ex VAT

£1.88

Inc VAT

IN STOCK (50+)

    Product Details

    Hexagon Head Bolt
    Inch:UNF
    Steel (Self Colour) - Grade 5
    BS1768 - DIN 931


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    5

    Head Shape

    Hexagon Head

    Material

    Steel

    Standards Met

    BS 1768 DIN 931

    Surface Treatment

    Plain

    Thread

    UNF

    Thread Direction

    Right Hand

    Thread Size

    3/8

    UNSPSC Code

    31161620