£6.89
Ex VAT
£8.27
Inc VAT
16 Variations Available
Product Details
Product Specification
UNC Thread BS1768 Grade S - Self-Colour
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
Driving Features | Hexagon |
EAN | 4044521021423 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | 5/16 |
UNSPSC Code | 31161620 |