£15.59
Ex VAT
£18.71
Inc VAT
198 Variations Available
Product Details
Product Specification
Hexagon Head Bolt
Inch:UNF
Steel (Self Colour) - Grade 5
BS1768 - DIN 931
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 5 |
Head Shape | Hexagon Head |
Material | Steel |
Standards Met | BS 1768 DIN 931 |
Surface Treatment | Plain |
Thread | UNF |
Thread Direction | Right Hand |
Thread Size | 5/16 |
UNSPSC Code | 31161620 |