noscriptQualfast 5/16UNFx2. HEX HEAD BOLT (GR-5) QFT-631-0521D | Cromwell Tools

Qualfast

5/16UNFx2. HEX HEAD BOLT (GR-5)

SKU:

QFT6310521D

MPN:

QFT-631-0521D

£0.50

Ex VAT

£0.60

Inc VAT

IN STOCK (50+)

    Product Details

    Hexagon Head Bolt
    Inch:UNF
    Steel (Self Colour) - Grade 5
    BS1768 - DIN 931


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    5

    Head Shape

    Hexagon Head

    Material

    Steel

    Standards Met

    BS 1768 DIN 931

    Surface Treatment

    Plain

    Thread

    UNF

    Thread Direction

    Right Hand

    Thread Size

    5/16

    UNSPSC Code

    31161620