Qualfast

5/8UNCx9. HEX HEAD BOLT BZP(GR-5)

SKU:

QFT6310183E

MPN:

QFT-631-0183E

£3.73

Ex VAT

£4.48

Inc VAT

OUT OF STOCK

    Product Details

    Hex Head Bolt, UNC -
    Steel Grade S - BZP (Bright Zinc Plated)
    BS1768


    Product Specification
    Attribute
    Value

    Box Quantity

    5

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    5

    Head Shape

    Hexagon Head

    Material

    Steel

    Standards Met

    ASME B18.2.1 BS 1768

    Surface Treatment

    Zinc Plated

    Thread

    UNC

    Thread Direction

    Right Hand

    Thread Size

    5/8

    UNSPSC Code

    31161620