noscriptQualfast 7/16UNCx3.3/4 HEX HEAD BOLT (GR-5) QFT-631-0040S | Cromwell Tools

Qualfast

7/16UNCx3.3/4 HEX HEAD BOLT (GR-5)

SKU:

QFT6310040S

MPN:

QFT-631-0040S

£2.39

Ex VAT

£2.87

Inc VAT

OUT OF STOCK

    Product Details

    UNC Thread BS1768.
    Grade 5 Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    10

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    5

    Head Shape

    Hexagon Head

    Material

    Steel

    Standards Met

    BS 1768 DIN 931

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Direction

    Right Hand

    Thread Size

    7/16

    UNSPSC Code

    31161620