SKU:
CTL6310807T
MPN:
.
£80.19
Ex VAT
£96.23
Inc VAT
54 Variations Available
Product Details
Product Specification
BSW Thread BS1083 Grade R - Self-Colour
High grade Alloy Steel to BS EN ISO 898 Grade 8.8. Suitable for all high tension applications. DIN 933.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Thomas Smith Fasteners |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 1.1/2in.mm |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | 3/16 |
UNSPSC Code | 31161620 |