£0.37
Ex VAT
£0.44
Inc VAT
51 Variations Available
Product Details
Product Specification
Manufactured from A4 stainless steel, these metric threaded hexagon head set screws are ideal for heavy duty applications. Available in a range of lengths, each screw has an M10 thread size and is available in either grade 70 or grade 80 steel.
Features and Benefits
• Corrosion resistant for longevity
• Hex head bolts are ideal for heavy duty fastening
• Manufactured from A4 stainless steel for maximum durability
• Available in a range of lengths and either grade 70 or 80 steel
Typical Applications
• Construction
• Engineering
• DIY
Standards
• DIN 933
• ISO 4017
• EN 24017
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 80 |
Head Shape | Hexagon Head |
Length | 35mm |
Material | Stainless Steel |
Material Grade | A4 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161620 |