noscriptQualfast Hex Head Set Screw, M10x40, Steel, BZP-Bright Zinc Plated 6301051X | Cromwell Tools

Qualfast

Hex Head Set Screw, M10x40, Steel, BZP-Bright Zinc Plated

SKU:

QFT6301051X

MPN:

6301051X

£17.79

Ex VAT

£21.35

Inc VAT

OUT OF STOCK

    Product Details

    These hexagon head set screws are metric threaded with an M10 thread size and varying lengths. Manufactured from class 8.8 carbon steel, each fastener is Bright Zinc Plated (BZP) for protection against corrosion as well as wear and tear. With a minimum proof load of 580 MPA, each product is designed for industrial use.


    Features and Benefits
    • Hexagon set head allows for optimum loadability for a secure hold
    • Manufactured from class 8.8 medium tensile strength carbon steel making for an extremely robust product
    • Available in various metric lengths all with an M10 thread size to suit your specific requirements
    • Electroplated Bright Zinc Plating (BZP) protects the fastener


    Typical Applications
    • DIY
    • Automotive
    • Engineering
    • Construction


    Standards
    • DIN 933
    • EN 24017
    • ISO 4017


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon

    EAN

    5036140033146

    ECLASS Code

    23152114

    Grade

    8.8

    Head Shape

    Hexagon Head

    Length

    40mm

    Material

    Steel

    Surface Treatment

    Bright Zinc Plated

    Thread Direction

    Right Hand

    Thread Size

    M10

    UNSPSC Code

    31161620