SKU:
QFT6302602N
MPN:
QFT-630-2602N
£0.23
Ex VAT
£0.28
Inc VAT
277 Variations Available
Product Details
Product Specification
These metric threaded hexagon head set screws are ideal for general purpose engineering work. Manufactured from A2 stainless steel, the products are available in a range of sizes and are Grade 50 minimum.
Features and Benefits
• Manufactured from A2 stainless steel making for a robust product
• Hexagon head design reduces the likelihood of tampering, as a socket and ratchet combination is needed to loosen the screws
• Available in a host of sizes to suit your application
Typical Applications
• Engineering
• Construction
Standards
• DIN 933
• ISO 4017
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 70 |
Head Shape | Hexagon Head |
Length | 18mm |
Material | Stainless Steel |
Material Grade | A2 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M2 |
UNSPSC Code | 31161620 |