noscriptQualfast Hex Head Set Screw, M3x50, A2 Stainless, Material Grade 70 QFT-630-2603S | Cromwell Tools

Qualfast

Hex Head Set Screw, M3x50, A2 Stainless, Material Grade 70

SKU:

QFT6302603S

MPN:

QFT-630-2603S

£9.85

Ex VAT

£11.82

Inc VAT

OUT OF STOCK

    Product Details

    These metric threaded hexagon head set screws are ideal for general purpose engineering work. Manufactured from A2 stainless steel, the products are available in a range of sizes and are Grade 50 minimum.


    Features and Benefits
    • Manufactured from A2 stainless steel making for a robust product
    • Hexagon head design reduces the likelihood of tampering, as a socket and ratchet combination is needed to loosen the screws
    • Available in a host of sizes to suit your application


    Typical Applications
    • Engineering
    • Construction


    Standards
    • DIN 933
    • ISO 4017


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    70

    Head Shape

    Hexagon Head

    Length

    50mm

    Material

    Stainless Steel

    Material Grade

    A2

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M3

    UNSPSC Code

    31161620