£11.79
Ex VAT
£14.15
Inc VAT
20 Variations Available
Product Details
Product Specification
These ISO metric threaded, hexagon headed set screws are manufactured from A4, Grade 70 stainless steel. With an M6 thread size, the product is available to purchase in different lengths and quantities to suit your requirements. With a plain, as produced finish.
Features and Benefits
• Manufactured from A4 grade stainless steel for optimum durability
• Each product varies in length to allow you to select the screw size that best meets your requirements
• Available in various quantities to suit your needs
• Marine grade construction ensures the product is resistant to corrosion
Typical Applications
• DIY
• Engineering
• Construction
Standards
• DIN 933
• ISO 4017
• EN 24017
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 70 |
Head Shape | Hexagon Head |
Length | 30mm |
Material | Stainless Steel |
Material Grade | A4 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M6 |
UNSPSC Code | 31161620 |