£7.09
Ex VAT
£8.51
Inc VAT
21 Variations Available
Product Details
Product Specification
These hexagon headed set screws are available in a range of metric sizes and are suited for multi-purpose applications. Manufactured from Grade 8.8 steel that has been quenched and tempered before being finished with a BZP. Each fastener has a minimum proof load of 580 MPA and has a medium tensile strength. All products have an M8 thread size and vary only in length.
Features and Benefits
• Manufactured from a highly robust Grade 8.8 steel for overall durability
• BZP (Bright Zinc Plating) protects the screws from corrosion as well as general wear and tear
• Available in a range of lengths to suit your application
• Set screws provide a flush finish for a tidy finish
Typical Applications
• Construction
• DIY
• Engineering
Standards
• DIN 933
• EN 24017
• ISO 4017
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 5036140032972 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 16mm |
Material | Steel |
Surface Treatment | Bright Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161620 |