£0.26
Ex VAT
£0.31
Inc VAT
19 Variations Available
Product Details
Product Specification
Manufactured from marine grade A4 stainless steel, these hexagon head set screws are ideal for multi-purpose applications. Available in a range of metric sizes with an M8 thread size and a plain finish, each screw has a minimum grade of 70 and meets all relevant standards.
Features and Benefits
• Available in a range of metric sizes to suit your requirements
• Marine grade construction means the product can be used for underwater applications
• Manufactured from A4 stainless steel for a higher resistance to corrosion
Typical Applications
• Engineering
• DIY
• Construction
Standards
• DIN 933
• EN 24017
• ISO 4017
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 70 |
Head Shape | Hexagon Head |
Length | 30mm |
Material | Stainless Steel |
Material Grade | A4 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161620 |