noscriptHexagon Head Set Screws, Metric, M6, Grade 8.8 | Cromwell Tools

Qualfast

Hexagon Head Set Screws, Metric, M6, Grade 8.8

18 Variations

These hexagon head set screws all possess an M6 thread size and are ISO metric threaded. Manufactured from Grade 8.8 steel with a plain finish, each product has a minimum proof load of 580 MPA and vary in length to suit your needs.

Features and Benefits
• Manufactured from durable class 8.8 steel for durability
• Class 8.8 steel is a medium tensile strength carbon steel, quenched and tempered
• 'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use
• Available in various lengths to suit your exact requirements

Typical Applications
• DIY
• Construction
• Industrial

Standards
• DIN 933
• EN 24017
• ISO 4017