£0.49
Ex VAT
£0.59
Inc VAT
35 Variations Available
Product Details
Product Specification
Metric Thread DIN931.
Grade 10.9 Zinc-Plated.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 10.9 |
Head Shape | Hexagon Head |
Length | 75mm |
Material | Steel |
Standards Met | DIN931 |
Surface Treatment | Bright Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161620 |