£0.34
Ex VAT
£0.41
Inc VAT
5 Variations Available
Product Details
Product Specification
Metric
Material - Steel
Class - 8.8
Metric Special Pitch
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715492020505 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 40mm |
Material | Steel |
Pitch | 1.00 |
Standards Met | DIN 960 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161620 |