£0.72
Ex VAT
£0.86
Inc VAT
4 Variations Available
Product Details
Product Specification
Hex Flange Head Bolt,
Metric Fine - Steel,
Grade 10.9,
DIN 6921
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 10.9 |
Head Shape | Hexagon with Flange |
Length | 40mm |
Material | Steel |
Standards Met | DIN 6921 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161620 |