£1.24
Ex VAT
£1.49
Inc VAT
Product Details
Product Specification
The Metric Stainless Steel A4 Class 50 thread offers durability and strength, ensuring reliable performance in various applications. Ideal for corrosion-resistant and secure fastening, this Class 50 product is a valuable choice for robust and lasting metric threads in challenging environments.
Features and Benefits
• Metric Thread for precision in diverse applications
• Stainless Steel A4 Material for excellent corrosion resistance
• Class 50 Strength for reliable and durable fastening in heavy-duty applications
• Versatile adaptability across different use cases
• Longevity assured in challenging environments
• Ideal for robust industrial applications
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 50 |
Head Shape | Hexagon Head |
Length | 110mm |
Material | Stainless Steel |
Material Grade | A4 |
Standards Met | DIN 931 ISO 4014 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161620 |