£0.19
Ex VAT
£0.23
Inc VAT
19 Variations Available
Product Details
Product Specification
These Hexagon Head set screws are ISO metric threaded, all with an M10 thread size and in varying lengths to suit your needs. Manufactured from Class 8.8 medium tensile strength carbon steel, quenched and tempered, the screws come with an as produced oiled finish (black) that provides some shelf life but no real corrosion protection in use. All screws possess a minimum proof load of 580 MPA.
Features and Benefits
• 'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use
• Manufactured from Class 8.8 carbon steel for durability
• Available in varying lengths all with an M10 thread size
Typical Applications
• Construction
• DIY
• Engineering
Standards
• DIN 933
• EN 24017
• ISO 4017
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715492013798 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon |
Length | 12mm |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161620 |