£1.27
Ex VAT
£1.52
Inc VAT
64 Variations Available
Product Details
Product Specification
Metric Extra Fine Thread
Material - Steel
Class - 10.9
Surface Finish - Zinc flake Cr⁶+ free - ISO 10683 flZnnc
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 10.9 |
Head Shape | Hexagon Head |
Length | 120mm |
Material | Steel |
Standards Met | DIN 931 |
Surface Treatment | Zinc Flake |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161620 |