Qualfast

M10x200 HEX HEAD BOLT A2 (GR-50)

SKU:

QFT6305111A

MPN:

QFT-630-5111A

£1.67

Ex VAT

£2.00

Inc VAT

IN STOCK (50+)

    Product Details

    Thread - Metric
    Material - Stainless Steel A2
    Minimum Grade - 50


    Product Specification
    Attribute
    Value

    Box Quantity

    10

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    50

    Head Shape

    Hexagon Head

    Length

    200mm

    Material

    Stainless Steel

    Material Grade

    A2

    Standards Met

    DIN 931

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M10

    UNSPSC Code

    31161620