£1.48
Ex VAT
£1.78
Inc VAT
3 Variations Available
Product Details
Product Specification
Self Locking Hex bolt
Metric
Steel
Class 90/100
Zinc flake Cr⁶ free - ISO 10683 flZnnc
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Self locking |
EAN | 8715494147415 |
ECLASS Code | 23152114 |
Grade | 90 |
Head Shape | Hexagon Head |
Length | 25mm |
Material | Steel |
Standards Met | DIN 6921 |
Surface Treatment | Zinc Flake |
Thread | Metric |
Thread Direction | Right |
Thread Size | M10 |
UNSPSC Code | 31161620 |