£9.09
Ex VAT
£10.91
Inc VAT
2 Variations Available
Product Details
Product Specification
Threaded Metric
ISO ≈4017
Titanium ASTM
Grade: Gr.2
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 2 |
Head Shape | Hexagon Head |
Length | 30mm |
Material | Titanium |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161620 |