£0.57
Ex VAT
£0.68
Inc VAT
5 Variations Available
Product Details
Product Specification
Metric Thread
EN 15048
Class 8.8
Hot Dip Galvanised
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715494284356 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 30mm |
Material | Steel |
Standards Met | ISO 4017 ISO 4032 |
Surface Treatment | Hot Dip Galvanised |
Thread Direction | Right |
Thread Size | M10 |
UNSPSC Code | 31161620 |