£0.68
Ex VAT
£0.82
Inc VAT
Product Details
Product Specification
Carriage Bolt, Metric
Steel - Grade 8.8
DIN 603
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Self locking |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Round |
Length | 35mm |
Material | Steel |
Standards Met | DIN 603 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M10 |
UNSPSC Code | 31161620 |