£1.43
Ex VAT
£1.72
Inc VAT
Product Details
Product Specification
Square Neck Bolt, Metric
Steel Grade 8.8
Flat Countersunk Short
DIN 608
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Self locking |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Countersunk Head |
Length | 35mm |
Material | Steel |
Standards Met | BS 4933 DIN 608 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M10 |
UNSPSC Code | 31161620 |