noscriptQualfast M10x35 HEX HEAD SET SCREW ISO4017 PLAIN (GR-10.9) QFT-630-1510H | Cromwell Tools

Qualfast

M10x35 HEX HEAD SET SCREW ISO4017 PLAIN (GR-10.9)

SKU:

QFT6301510H

MPN:

QFT-630-1510H

£0.20

Ex VAT

£0.24

Inc VAT

IN STOCK (50+)

    Product Details

    Hexagon Head Screw, Metric
    Steel - Grade 10.9
    ISO4017


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    10.9

    Head Shape

    Hexagon Head

    Length

    35mm

    Material

    Steel

    Surface Treatment

    Plain

    Thread Direction

    Right Hand

    Thread Size

    M10

    UNSPSC Code

    31161620