£28.19
Ex VAT
£33.83
Inc VAT
201 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420926171 |
ECLASS Code | 23152114 |
Head Shape | High Tensile Bolt |
Length | 45mm |
MFR Part No. | Z0289M560040 |
Standards Met | DIN 931 |
Thread Size | M10 |
UNSPSC Code | 31161620 |