£18.99
Ex VAT
£22.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Thread - Metric
Material - Steel
Surface Treatment - Zinc Plated Yellow Passivated
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715492033475 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 40mm |
Material | Steel |
Standards Met | DIN 931 |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161620 |