£0.86
Ex VAT
£1.03
Inc VAT
4 Variations Available
Product Details
Product Specification
Stainless Steel A4
Metric
ISO 4017
Class 50
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 304 |
Head Shape | Hexagon Head |
Length | 90mm |
Material | Stainless Steel |
Material Grade | A4 |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 31161620 |