SKU:
MTE6300381Z
MPN:
G0317M580120
£46.99
Ex VAT
£56.39
Inc VAT
154 Variations Available
Product Details
Product Specification
• Grade 8.8 steel provides high tensile strength for heavy-duty applications
• Meets DIN931 standard ensures compatibility and uniformity in technical specifications
• Galvanised finishes offer enhanced corrosion resistance, making them suitable for both indoor and outdoor environments
• Hexagon head allows for easy fastening and removal with standard tools, reducing installation time
Attribute | Value |
---|---|
Box Quantity | 3 50 |
Brand | MetalMate |
EAN | 5050420615945 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 120mm |
MFR Part No. | G0317M580120 |
Standards Met | DIN931 |
Thread Size | M12 |
UNSPSC Code | 31161620 |