£0.43
Ex VAT
£0.52
Inc VAT
18 Variations Available
Product Details
Product Specification
Metric Thread DIN933.
Grade 8.8 Zinc Plated.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | (Unbranded) |
Driving Features | Hexagon |
EAN | 4044521009797 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 75mm |
Material | Steel |
MFR Part No. | 01210.120.075 |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M12 |
UNSPSC Code | 31161620 |