£1.87
Ex VAT
£2.24
Inc VAT
3 Variations Available
Product Details
Product Specification
Carriage Bolt, Metric
Steel - Grade 4.6
HD GALV (Hot - Dip Galvanised)
Carriage bolt with Nut & Oversize Thread
DIN 603/555
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Self locking |
ECLASS Code | 23152114 |
Grade | 4.6 |
Head Shape | Round |
Length | 180mm |
Material | Steel |
Standards Met | ASME B18.5.2.3M BS4933 DIN 603/555 (1987) ISO 8677 NF E25-402 |
Surface Treatment | Hot Dip Galvanised |
Thread | Metric |
Thread Direction | Right |
Thread Size | M12 |
UNSPSC Code | 31161620 |