£0.99
Ex VAT
£1.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Nib Bolt, Metric
Steel - Grade 4.6
Flat Countersunk with Nut
DIN 604/555
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Self locking |
ECLASS Code | 23152114 |
Grade | 4.6 |
Head Shape | Countersunk Head |
Length | 45mm |
Material | Steel |
Standards Met | BS 4933 DIN 604/555 (1987) NF EN25-402 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M12 |
UNSPSC Code | 31161620 |