£31.79
Ex VAT
£38.15
Inc VAT
148 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420927413 |
ECLASS Code | 23152114 |
Head Shape | High Tensile Set |
Length | 75mm |
MFR Part No. | Z0290M580070 |
Standards Met | DIN 933 |
Thread Size | M12 |
UNSPSC Code | 31161620 |