noscriptQualfast M12x70 HEX HEAD SET SCREW (19mm A/F) BZP (GR-8.8) 6301059W | Cromwell Tools

Qualfast

M12x70 HEX HEAD SET SCREW (19mm A/F) BZP (GR-8.8)

SKU:

QFT6301059W

MPN:

6301059W

£0.40

Ex VAT

£0.48

Inc VAT

IN STOCK (50+)

    Product Details

    These metric threaded hexagon head set screws all possess an M12 thread size and varying lengths. Manufactured from grade 8.8 medium tensile strength carbon steel, each fastener has a Bright Zinc Plating (BZP) and a minimum proof load of 580 MPA.


    Features and Benefits
    • Manufactured from steel for optimum durability and longevity
    • Bright Zinc Plating (BZP) further protects the product from corrosion as well as wear and tear
    • Available in a range of metric sizes with varying lengths, all with an M12 thread size
    • Hexagon head set screws have optimum loadability due to their deep heads


    Typical Applications
    • Construction
    • DIY
    • Engineering


    Standards
    • DIN 933
    • EN 24017
    • ISO 4017


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driving Features

    Hexagon

    EAN

    5036140033313

    ECLASS Code

    23152114

    Grade

    8.8

    Head Shape

    Hexagon Head

    Length

    70mm

    Material

    Steel

    Surface Treatment

    Bright Zinc Plated

    Thread Direction

    Right Hand

    Thread Size

    M12

    UNSPSC Code

    31161620