£32.09
Ex VAT
£38.51
Inc VAT
201 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420619707 |
ECLASS Code | 23152114 |
Head Shape | High Tensile Bolt |
Length | 80mm |
MFR Part No. | Z0289M580075 |
Standards Met | DIN 931 |
Thread Size | M12 |
UNSPSC Code | 31161620 |