Qualfast

M12x75 HEX HEAD BOLT (GR-10.9)

SKU:

QFT6304612G

MPN:

QFT-630-4612G

£0.40

Ex VAT

£0.48

Inc VAT

IN STOCK (50+)

    Product Details

    Metric
    Material - Steel
    Class - 10.9


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    10.9

    Head Shape

    Hexagon Head

    Length

    75mm

    Material

    Steel

    Standards Met

    DIN 931

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M12

    UNSPSC Code

    31161620