£1.34
Ex VAT
£1.61
Inc VAT
4 Variations Available
Product Details
Product Specification
Hex Flange Head Bolt,
Metric Fine - Steel,
Grade 10.9,
DIN 6921
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 10.9 |
Head Shape | Hexagon with Flange |
Length | 50mm |
Material | Steel |
Standards Met | DIN 6921 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M14 |
UNSPSC Code | 31161620 |